#15 Black Fine Tip Permanent Marker

You last purchased this on
 
Markal®

Dura-Ink® #15 Black Fine Tip Permanent Marker

This product requires certification to purchase.
Brand image
You last purchased this on
 
Markal®

Dura-Ink® #15 Black Fine Tip Permanent Marker

  • Fast #
  • Part #L96098
  • Item #3814004
  • Manufacturer Part #96098
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • Mark size: 1/16"
  • Requires Certification

Specifications

Application:
Pipe, Metal, Glass, Wood, Plastic, Fabric, Cardboard
Collection:
Dura-Ink®
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
9 in
Diameter:
1/16 in
GSA Approved:
No
Height:
3/4 in
Length:
9 in
Material:
Ink
Origin:
Global
Product Type:
Marker
Temperature Range:
-50 to 150° F (-46 to 66° C)
Tool Type:
Marker
Weight:
0.08 lb
Width:
4-5/8 in