Broad Chisel Marker in Green
Dura-Ink® Broad Chisel Marker in Green
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Industrial grade tip will not spread or mush
- Jumbo ink supply for greater marking mileage
- The versatile, broad chisel tip produces both extra-large or medium-sized marks
- Mark size: 3/8" or 5/8" (9.5 mm or 16 mm)
- Xylene-free ink eliminates health concerns
Specifications
- Application:
- Pipe, Metal, Glass, Wood, Plastic, Fabric, Cardboard
- Collection:
- Dura-Ink®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Depth:
- 6-1/4 in
- GSA Approved:
- No
- Height:
- 1 in
- Length:
- 6-1/4 in
- Material:
- Ink
- Origin:
- Global
- Product Type:
- Marker
- Temperature Range:
- -50 to 150° F (-46 to 66° C)
- Tool Type:
- Marker
- Type:
- L96914
- Weight:
- 0.1 lb
- Width:
- 1 in