Retractable Ink Marker in Red

You last purchased this on
 
Markal®

Dura-Ink® Retractable Ink Marker in Red

This product requires certification to purchase.
Brand image
You last purchased this on
 
Markal®

Dura-Ink® Retractable Ink Marker in Red

  • Fast #
  • Part #L96576
  • Item #4480804
  • Manufacturer Part #96576
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Red Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • High-visibility marks are water and detergent removable without ghosting or residue
  • Non-refillable marker to reduce mess and eliminate downtime
  • Fast-drying ink formula completely washes off all non-porous surfaces
  • Xylene-free formula to reduce health risks
  • Mark temperature resistance: 392°F (200°C)
  • Clip-cap for easy storage and to reduce rolling off work surfaces
  • Compact design for improved comfort and control
  • Requires Certification

Specifications

Application:
Pipe, Metal, Glass, Wood, Plastic, Cardboard
Collection:
Dura-Ink®
Color Finish Category:
Reds
Color Finish Name:
Red
Depth:
5/8 in
GSA Approved:
No
Height:
5/8 in
Length:
5-3/4 in
Material:
Ink
Origin:
Global
Product Type:
Marker
Temperature Range:
-50 to 150° F (-46 to 66° C)
Tool Type:
Marker
Type:
L96576
Weight:
0.035 lb
Width:
5-3/4 in