La-Co Epoxy-Stik® 4 oz. Epoxy Tabs

L19571

Size

2 oz
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Can be applied under water for submerged pipe leaks
  • Can be drilled, tapped, filed, sawed, sanded, and painted after 1 hour
  • Hardens in 5-10 minutes and cures fully in 24 hours
  • Made in the USA
  • Sealing temperature up to 250° F (121° C)

SPECIFICATIONS

Application
Water
CARB OTC LEED Compliant
No
Collection
Epoxy-Stik®
Color Finish
White
Length
8-1/8 in
Material
Epoxy
Maximum Temperature
250
NSF Certified
Yes
SCAQMD Compliant
No
Size
2 oz
Type
Stick
UL Listed
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday