70-Bucket of Lifter Hand Wipes
Lifter® 70-Bucket of Lifter Hand Wipes
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No residue left behind and no drying necessary
- Removes heavy grease, oils, tar, asphalt, inks, wax, lubricants, adhesives, and many other hard-to-remove materials
- Smooth side for gentle cleaning, rough side for hard-to-clean areas
- Made in the USA
Documents
Specifications
- Application:
- Grease, Asphalt, Ink, Wax, Lubricants, Adhesives
- Collection:
- Lifter®
- Color Finish Category:
- Purples
- Color Finish Name:
- Purple
- Material:
- Cloth
- Package Quantity:
- 70
- Product Type:
- Wipes