4 oz Metal White Pipe Joint Compound

You last purchased this on
 
LA-CO®

Oxy-Tite® 4 oz Metal White Pipe Joint Compound

This product requires certification to purchase.
Brand image
You last purchased this on
 
LA-CO®

Oxy-Tite® 4 oz Metal White Pipe Joint Compound

  • Fast #
  • Part #L42805
  • Item #2496789
  • Manufacturer Part #42805
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Pressures: 2,600 PSI (180 BAR) for oxygen gas
  • Sealing temperature: -320°F to 450°F (-196°C to 232°C)
  • PTFE thread sealant specifically formulated for oxygen services
  • No V.O.C
  • Requires Certification

Documents


Specifications

ASTM:
ASTM G-72
Application:
Oxygen
CARB OTC LEED Compliant:
No
Collection:
Oxy-Tite®
Color:
White
Depth:
2-1/8 in
GSA Approved:
No
Height:
2 in
IAPMO Listed -:
No
NSF Certified:
No
Origin:
Domestic
Pipe Compatibility:
Metal
Pressure - Maximum:
2600 psi
Product Type:
Thread Sealant
Size:
4 oz
Temperature Range:
-320 to 450° F (-196 to 232° C)
Tool Type:
Sealant
Type:
Paste
UL Listed:
No
Weight:
0.28 lb
Width:
2-1/8 in