Pro-EX® Lumber Crayon in Red

Part #L80382  |  Item #3158844  |  Manufacturer Part #80382

$ 1.20 EACH

Color/Finish:
Red

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Stronger formula for reduced breakage and longer marking life
  • Clay-based formula provides longer marking mileage
  • Temperature range: -20° F to 150° F (-29° C to 66° C)

Specifications

Application: [Metal, Wood, Concrete, Stone, Rubber, Plastic]

Collection: Pro-EX®

Color Finish: Red

Diameter: 1/2 in

Length: 4-5/8 in

Material: Wax

Product Type: Crayon

Temperature Range: -20 to 150° F (-29 to 66° C)

Type: L80382