Metal Paint Marker in White
Pro-Line® Metal Paint Marker in White
Package Quantity Info:
EA: 1 IP: 12 CA: 48-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Enamel paint for extreme durability and enhanced wear-, weather-, and chemical-resistance
- Durable medium bullet acrylic nib resists wear to provide long marking life
- Engineered for continuous and highly-visible marking on rough, rusty, and dirty surfaces
- Marking range: -50°F to 150°F (-46°C to 66°C)
- Durable metal barrel and clip-cap reduce breakage and store easily in pocket
- Xylene-free paint reduces user health risks for a safer marking tool
Documents
Specifications
- Application:
- Industrial
- Collection:
- Pro-Line®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 7/8 in
- GSA Approved:
- No
- Height:
- 7/8 in
- Material:
- Metal
- Origin:
- Domestic
- Product Type:
- Marker
- Temperature Range:
- -46 to 66 Deg C (-50 to 150 Deg F)
- Tool Type:
- Paint Marker
- Weight:
- 0.06 lb
- Width:
- 5-3/4 in