La-Co Silver Brazing Flux Paste

L2230

Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Contains PTFE for effective sealing power
  • Non-toxic
  • Pressure up to 10,000 psi
  • Sealing temperature: -450° F to 550° F (-268° C to 288° C)

SPECIFICATIONS

Application
Furnace Heating, Induction Heating, Resistance Heating, Torch Heating
CARB OTC LEED Compliant
No
Color Finish
White
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61-G
Size
2 oz
Temperature Range
1000 to 1700° F
Type
Silver Brazing Paste

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday