Plastic Marker Refill in Grey

You last purchased this on
 
Markal®

Silver-Streak® Plastic Marker Refill in Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Markal®

Silver-Streak® Plastic Marker Refill in Grey

  • Fast #
  • Part #L96007
  • Item #3158892
  • Manufacturer Part #96007
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Grey Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Superior to soapstone in mark ability and durability; will not rub, burn or blow off surface
  • Marks on oily, wet or rusty metals, and will not scratch or abrade surfaces
  • Highly visible marks illuminate when cutting or welding
  • Durable, mechanical holder prevents stick breakage and features a convenient, built-in sharpener and pocket clip for easy storage.
  • Durable holders prevent stick breakage
  • Requires Certification

Specifications

Application:
Industrial
Collection:
Silver-Streak®
Color Finish Category:
Greys
Color Finish Name:
Grey
Depth:
3 in
GSA Approved:
No
Height:
1/2 in
Material:
Plastic
Origin:
Domestic
Product Type:
Marker
Tool Type:
Marker
Weight:
0.025 lb
Width:
9 in