1 pt. PTFE Tite Paste
Slic-tite® 1 pt. PTFE Tite Paste
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Pressures: 3,000 PSI (204 BAR) for gas; 10,000 PSI (680 BAR) for liquid
- Sealing temperature: -50°F to 500°F (-46°C to 260°C)
- Contains PTFE for greater sealing power
- Safe, non-toxic, non-drying
- DO NOT USE ON OXYGEN SERVICE; USE OXYTITE PASTE OR SLIC-TITE PTFE TAPE
- Washes off hands and clothes easily; quick and easy cleanup
- Can be used on a variety of metals and plastic, eliminating the need for any other thread sealant
Specifications
- Application:
- Metal, PVC, CPVC, ABS
- CARB OTC LEED Compliant:
- No
- Collection:
- Slic-tite®
- Color:
- White
- Depth:
- 3-3/4 in
- GSA Approved:
- No
- Height:
- 3-3/4 in
- IAPMO Listed -:
- No
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 3000 psi, 10000 psi
- Product Type:
- Sealant
- Size:
- 16 oz
- Temperature Range:
- -50 to 500° F (-46 to 260° C)
- Tool Type:
- Sealant
- Type:
- Paste
- UL Listed:
- Yes
- Weight:
- 1.67 lb
- Width:
- 3-3/4 in