0 items

La-Co Slic-tite® 1/2 in. x 600 in. PTFE Tape

L44083

Length

600 in

$3.84

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Contains PTFE for effective sealing power
  • Non-toxic
  • Pressure up to 10,000 psi (690 bar)

SPECIFICATIONS

Application
Metal
Collection
Slic-tite®
Color Finish
White
Length
600 in
Material
PTFE
Maximum Pressure
10000 psi
Maximum Temperature
550
Temperature Range
-450 to 550° F (-268 to 288° C)
Thickness
3 mm
Type
Seal Tape
UL Listed
No
Width
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday