La-Co

Tub & Tile 6 oz. Latex Acrylic Caulk with Silicone in White

Part #L59006  |  Manufacturer Part #59006

Size:

6 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High-performance 100% latex acrylic caulk with silicone for extra adhesion to most building materials
  • Resists mold and mildew for a clean and healthy bathroom or kitchen
  • Paintable after one hour
  • Made in U.S.A.

Specifications

Application: Building

Collection: Tub & Tile

Color Finish: White

GSA Approved: No

Material: [Acrylic, Latex, Silicone]

Size: 6 oz

UL Listed: No