1/8 in. Valve Action Medium Paint Marker in Blue
Valve Action® 1/8 in. Valve Action Medium Paint Marker in Blue
-
Pick Up: 7 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Xylene-free paint reduces user health risks and makes for a safer marking tool.
- Dura-Nib medium bullet tip resists wear to provide long marking life
- Fast-drying, permanent paint for immediate handling reduces work downtime
- Made in U.S.A.
- Marking range: -50°F to 150°F (-46°C to 66°C)
- Durable metal barrel and clip-cap reduce breakage and store easily in pocket
Specifications
- Application:
- Pipe, Glass, Steel, Iron, Rubber, Plastic, Fabric
- Collection:
- Valve Action®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Depth:
- 7/8 in
- GSA Approved:
- No
- Height:
- 7/8 in
- Length:
- 5-3/4 in
- Material:
- Paint
- Origin:
- Domestic
- Product Type:
- Marker
- Temperature Range:
- -50 to 150° F (-46 to 66° C)
- Tool Type:
- Paint Marker
- Type:
- L9682
- Weight:
- 0.055 lb
- Width:
- 5-3/4 in