8 oz. CSST Systems, Gas Line Connections Leak Detector
8 oz. CSST Systems, Gas Line Connections Leak Detector
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Built-in dauber and high viscosity allow for easy application
- Highly visible fluorescent color shows brightly, even in dimly lit places
- Temperature range: 15°F to 200°F (-9°C to 93°C)
- Made in the USA
- Non-corrosive, non-toxic, safe for oxygen
Documents
Specifications
- Application:
- CSST Systems, Gas Line Connections
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Yellows
- Color Finish Name:
- Fluorescent Yellow
- Depth:
- 2 in
- GSA Approved:
- No
- Height:
- 6 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Leak Detector
- Size:
- 8 oz
- Temperature Range:
- 15 to 200 Deg F (-9 to 93 Deg C)
- Tool Type:
- Leak Detector
- Weight:
- 0.61 lb
- Width:
- 2 in