120 Gallon ASME Storing Tank
120 Gallon ASME Storing Tank
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dependable and versatile
- Perfect for simple installations or for needed replacements
- Specially designed for installation where the peak demands require stored water
- Can become a storage system by simply manifolding several tanks together when larger quantities of stored water are necessary
Documents
Specifications
- Capacity:
- 120 gal
- Height:
- 63 in
- Material:
- Steel
- Pressure - Maximum:
- 300 psi