Commercial and Residential Water/Steam Boiler 199 MBH Propane and Natural Gas

Part #LMFTCF199NAIXN  |  Item #7785813  |  Manufacturer Part #MFTCF199NAIXN

Call for Pricing EACH

Input MBH :

199 MBH
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: [Commercial, Residential]

BTU: 199000

Boiler Type: Water/Steam

CEC Compliant: For Sale in CA

Energy Star Compliant: Yes

Fuel Type: [Propane, Natural Gas]

Green: [Yes, Energy Star]

Height: 52-2/5 in

Input MBH : 199 MBH

Length: 26-7/10 in

Material: [Aluminum, Plastic, Stainless Steel]

Material Type: [CPVC, PVC, Polypropylene]

Power Source: Gas

Type: LMFTCF199NAIXN