Laars

Commercial and Residential Water/Steam Boiler 199 MBH Propane and Natural Gas

Part #LMFTCW199NA1XN  |  Manufacturer Part #MFTCW199NA1XN

Input MBH :

199 MBH
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AFUE: 95.00

Application: [Commercial, Residential]

BTU: 199000

Boiler Type: Water/Steam

CEC Compliant: For Sale in CA

Depth: 16-3/10 in

Energy Star Compliant: Yes

Fuel Type: [Propane, Natural Gas]

Green: [Yes, Energy Star]

Height: 32 in

Input MBH : 199 MBH

Installation Type: Wall Mount

Length: 19-3/5 in

Material: [Aluminum, Plastic, Stainless Steel]

Material Type: [CPVC, PVC, Polypropylene]

Maximum Pressure: 30 psi

NSF Certified: No

Power Source: Gas

Return Pipe Connection: 1 in

Supply Pipe Connection: 1 in

UL Listed: No

Volts: 120V

Width: 19-3/5 in