Hot Surface Ignitor
Hot Surface Ignitor
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Functions as a flame sensor for the boiler control
- Energized whenever there is a call for heat and the red "igniter" light on the boiler control is lit
Specifications
- Application:
- Commercial, Residential
- CSA Certified:
- Yes
- Gasket Included:
- Yes
- Ignitor Type:
- Hot Surface
- Length:
- 5 in
- Product Type:
- Igniter
- Weight:
- 3 lb