Laars

Mighty Therm® Commercial Water/Steam Boiler 400 MBH Natural Gas

Part #LMT2H0400NACK2CXN  |  Manufacturer Part #MT2H0400NACK2CXN

Input MBH :

400 MBH
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Commercial

BTU: 400000

Boiler Type: Water/Steam

CEC Compliant: For Sale in CA

Collection: Mighty Therm®

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 73 in

Input MBH : 400 MBH

Length: 43-3/5 in

Phase: Single Phase

Power Source: Gas