Commercial Water/Steam Boiler 750 MBH Natural Gas

You last purchased this on
 
Laars

Mighty Therm® Commercial Water/Steam Boiler 750 MBH Natural Gas

This product requires certification to purchase.
Brand image
You last purchased this on
 
Laars

Mighty Therm® Commercial Water/Steam Boiler 750 MBH Natural Gas

  • Fast #
  • Part #LMT2H0750NACK1BJX
  • Item #7104783
  • Manufacturer Part #MT2H0750NACK1BJX
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Application:
Commercial
BTU:
750000
CEC Compliant:
For Sale in CA
Collection:
Mighty Therm®
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
43-1/2 in
Ignition System:
Hot Surface Ignition
Input (MBH):
750 MBH
Length:
55-3/4 in
Media:
Water/Steam
Phase:
Single Phase
Return Pipe Connection:
2 in
Supply Pipe Connection Size:
2 in
Type:
LMT2H0750NACK1BJX