1000 MBH Water Heater

You last purchased this on
 
Laars

Mighty Therm2® 1000 MBH Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Laars

Mighty Therm2® 1000 MBH Water Heater

  • Fast #
  • Part #LMT2V1000NACK1BXN
  • Item #3620896
  • Manufacturer Part #MT2V1000NACK1BXN
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

BTU:
1000000
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Mighty Therm2®
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
28-4/5 in
IAPMO Listed -:
No
MBH:
999
NSF Certified:
No
Power Source:
Gas
UL Listed:
No
Water Heater Type:
Lowboy