Laars

Mighty Therm2® 750000 BTU Copper Nickel Water Heater with Pump

Part #LMT2V0750NACK1PXN  |  Manufacturer Part #MT2V0750NACK1PXN

BTU

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features extremely durable construction
  • Extremely flexible venting
  • Features burner site glass
  • Works at an altitude range of 0-10,000'

Specifications

AMP: 15

BTU: 750000

CEC Compliant: For Sale in CA

Collection: Mighty Therm2®

End Connection 1: NPT

Fuel Type: Natural Gas

Height: 43-1/2 in

MBH: 750

Material: Cast Iron

Phase: Single Phase

Power Source: Gas

Volts: 120V