Mini-Therm® Residential Gas Boiler 50 MBH Natural Gas

Part #LJVH050NCSIU2  |  Item #7779607  |  Manufacturer Part #JVH050NCSIU2

Call for Pricing EACH

Input MBH :

50 MBH
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Residential

BTU: 50000

BTU Heat Rating: 41000 Btu/h

Boiler Type: Gas

CEC Compliant: Not for Sale in CA

Collection: Mini-Therm®

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 27-3/4 in

Ignition System: Hot Surface Ignition

Input MBH : 50 MBH

Length: 13-3/8 in

Material: [Plastic, Stainless Steel]

Material Type: [CPVC, Polypropylene]

Power Source: Gas

Return Pipe Connection: 1/2 in

Supply Pipe Connection: 1-1/4 in

Type: LJVH050NCSIU2