Laars NeoTherm® Residential Water/Steam Boiler 750 MBH Natural Gas

LNTH750NJX3

Manufacturer Part #: NTH750NJX3

Input MBH

750 MBH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Application
Residential
BTU
750000
Boiler Type
Water/Steam
CEC Compliant
For Sale in CA
Collection
NeoTherm®
Fuel Type
Natural Gas
Green
Energy Star, Yes
Height
38-1/2 in
Ignition System
Direct Spark Ignition
Input MBH
750 MBH
Phase
Single Phase
Power Source
Gas
Return Pipe Connection
1-1/2 in
Supply Pipe Connection
1-1/2 in
Type
LNTH750NJX3

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday