Pump Gasket in Black
Pump Gasket in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Polymer content 100% butadiene acrylonitrile
- 1500 psi tensile strength
- High grade nitrile rubber
Documents
Specifications
- Application:
- Commercial
- Brand Model Compatibility:
- Pennant, Mighty Therm, Mighty Therm 2
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 12 in
- Product Type:
- Gasket
- Weight:
- 1 lb