Laars

Residential Gas Boiler 125 MBH Natural Gas

Part #LJVS125NDJSU2  |  Manufacturer Part #JVS125NDJSU2

Input MBH :

125 MBH
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Residential

BTU: 125000

BTU Heat Rating: 106000 Btu/h

Boiler Type: Gas

CEC Compliant: For Sale in CA

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 28-3/4 in

Ignition System: Spark Ignition

Input MBH : 125 MBH

Length: 16-7/8 in

Material: [Plastic, Stainless Steel]

Material Type: [CPVC, PVC, Polypropylene]

Power Source: Gas

Return Pipe Connection: 1/2 in

Supply Pipe Connection: 1-1/4 in