Residential Gas Boiler 225 MBH Natural Gas

Part #LJVH225NCSIU2  |  Item #7779604  |  Manufacturer Part #JVH225NCSIU2

Call for Pricing EACH

Input MBH :

225 MBH
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Residential

BTU: 225000

BTU Heat Rating: 184000 Btu/h

Boiler Type: Gas

CEC Compliant: Not for Sale in CA

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 27-2/5 in

Ignition System: Hot Surface Ignition

Input MBH : 225 MBH

Length: 25-5/8 in

Material: [Plastic, Stainless Steel]

Material Type: [CPVC, Polypropylene]

Power Source: Gas

Return Pipe Connection: 3/4 in

Supply Pipe Connection: 1-1/4 in

Type: LJVH225NCSIU2