Residential Gas Boiler 75 MBH Natural Gas

Part #LJVS075N  |  Item #1476545  |  Manufacturer Part #JVS075N

Call for Pricing EACH

Input MBH :

75 MBH
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Residential

BTU: 75000

BTU Heat Rating: 64000 Btu/h

Boiler Type: Gas

CEC Compliant: For Sale in CA

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 28-3/4 in

Ignition System: Spark Ignition

Input MBH : 75 MBH

Length: 13-3/8 in

Material: [Plastic, Stainless Steel]

Material Type: [CPVC, PVC, Polypropylene]

Power Source: Gas

Return Pipe Connection: 1/2 in

Supply Pipe Connection: 1-1/4 in

Type: LJVS075N