LABELED SNAP On HASP Green
LABELED SNAP On HASP Green
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inserting a padlock into the holes prevents the jaw end from opening
- Accommodates up to 5 padlocks (sold separately)
- Spring-loaded jaw end pushes to open and snaps back into the closed position
- Complete with high visibility, write-on safety labels in English (French & Spanish also available)
- Sold Per Pack of 6
- Anodized aluminum and stainless steel construction for combined corrosion-resistance and strength
- Fits more lockout points than alternative rivet-hinge labeled lockout hasps
Specifications
- Coating:
- Anodized
- Color Finish Name:
- Green
- Diameter - Inside 1:
- 2-1/8 in
- Height:
- 7 in
- Material:
- Aluminum, Stainless Steel
- Thickness:
- 0.1875 in
- Type:
- M427GRN
- Width:
- 2-7/8 in