3 x 2 in. Expansion Joint SDR 40 80 Reducing Sanitary Polypropylene Tee

Part #EW2032  |  Item #456421  |  Manufacturer Part #W2032

Call for Pricing EACH
To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3 in x 2 in

    Part #EW2032Item #456421Mfr. Part #W2032

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 4 in x 2 in

    Part #EW2042Item #1308455Mfr. Part #W2042

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Documents

Specifications

ASTM Specifications: [ASTM F1412, ASTM D4101]

Application: Chemical Waste Drainage

Clean Bagged: No

End Connection 1: Expansion Joint

End Connection 2: Expansion Joint

End Connection 3: Expansion Joint

End Connections: Expansion Joint

FM Approved: No

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Size 3: 2 in

Fitting Sizes: 3 in x 2 in

Fitting Type: [Reducing, Sanitary]

IAPMO Listed: Yes

Material: Plastic

Material Type: Polypropylene

NSF Certified: Yes

NSF Specifications: NSF 14

Schedule Class: SDR 40;80