17-1/2 x 11-3/4 in. Vessel Less Overflow with Single Hole Centerset Faucet in White

You last purchased this on
 
Lacava

17-1/2 x 11-3/4 in. Vessel Less Overflow with Single Hole Centerset Faucet in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lacava

17-1/2 x 11-3/4 in. Vessel Less Overflow with Single Hole Centerset Faucet in White

  • Fast #
  • Part #L546201001
  • Item #4226509
  • Manufacturer Part #546201001
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pedestal sold separately
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Material:
Porcelain
Number of Holes:
1 Hole
Pedestal Only:
No
Sink Installation Type:
Undermount
Sink Size Range:
Less than 20 in
Sink Size, Overall:
17 1/2 in x 11 3/4 in
Vessel Only:
Yes