14 in. Diamond Blade

You last purchased this on
 
Lackmond

14 in. Diamond Blade

This product requires certification to purchase.
You last purchased this on
 
Lackmond

14 in. Diamond Blade

  • Fast #
  • Part #LSTS5141251
  • Item #4913770
  • Manufacturer Part #STS-5141251
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Application:
Asphalt, Cured Concrete, Green Concrete, Block, Stone, Granite, Piling, Brick, Block
Arbor Hole Size:
20 mm
Blade Material:
Diamond
Blade Thickness (in):
.125 in
Blade Type:
Circular Saw
Diameter:
14 in