14 in. Diamond Circular Saw Blade

You last purchased this on
 
Lackmond

14 in. Diamond Circular Saw Blade

This product requires certification to purchase.
You last purchased this on
 
Lackmond

14 in. Diamond Circular Saw Blade

  • Fast #
  • Part #LLDE141251
  • Item #4237614
  • Manufacturer Part #LDE141251
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Application:
Ductile Iron Pipe, Cutting
Arbor Hole Size:
1 in
Blade Material:
Diamond
Blade Thickness (in):
0.125 in
Blade Type:
Circular Saw
Diameter:
14 in