5 in. Hand Held Core Drill
5 in. Hand Held Core Drill
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 20
- Application:
- Concrete
- Diameter:
- 5 in
- Horsepower:
- 2-3/4 hp
- RPM:
- 4290
- Tool Type:
- Drill
- Volts:
- 115V
- Watts:
- 2000 W