14 in. Carbide Circular Saw Blade

You last purchased this on
 
Lackmond

911 Series 14 in. Carbide Circular Saw Blade

This product requires certification to purchase.
You last purchased this on
 
Lackmond

911 Series 14 in. Carbide Circular Saw Blade

  • Fast #
  • Part #LDEMO14
  • Item #4144975
  • Manufacturer Part #DEMO14
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Application:
Tar, Fiberglass, Metal Sheeting, Stone, Concrete, Gravel
Arbor Hole Size:
1 in
Blade Material:
Carbide
Blade Thickness (in):
0.25 in
Blade Type:
Circular Saw
Collection:
911 Series
Diameter:
14 in