1-1/2 in. Stainless Steel Flanged Check Valve
Figure 5272 1-1/2 in. Stainless Steel Flanged Check Valve
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Figure 5272
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Material:
- Stainless Steel
- Pressure Class:
- 150#
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Teflon™
- Valve Size:
- 1-1/2 in
- Valve Type:
- Check Valve