1 in. Stainless Steel Flanged Check Valve

You last purchased this on
 
Ladish

Figure 5272 1 in. Stainless Steel Flanged Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ladish

Figure 5272 1 in. Stainless Steel Flanged Check Valve

  • Fast #
  • Part #L5272913710
  • Item #3953364
  • Manufacturer Part #5272-9137-AT05-B10B
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
Figure 5272
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Material:
Stainless Steel
Pressure Class:
150#
Valve Body Material:
Stainless Steel
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1 in
Valve Type:
Check Valve