Ladtech

24 in. Manhole Adjustable Ring

Part #L24S150  |  Manufacturer Part #24S150

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 24 in

Material: Plastic

Material Type: HDPE