24 x 1-1/4 in. HDPE Manhole Adjustable Ring

You last purchased this on
 
Ladtech

24 x 1-1/4 in. HDPE Manhole Adjustable Ring

  • Fast #
  • Part #L24R125
  • Item #4440713
  • Manufacturer Part #24R125
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Ladtech

24 x 1-1/4 in. HDPE Manhole Adjustable Ring

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Corrosion proof, impervious to hydrogen sulfide gas and salt
  • Durable, built for heavy traffic (H25 traffic rated), 100-year life expectancy
  • Mortarless and watertight assembly eliminates inflow and infiltration
  • Actual installed cost is an advantage over a concrete ring and mortar
  • Stores outdoors for a reasonable period with no UV deterioration
  • Verified product to perform in application
  • Material will not deform under load when cooled
  • Easy and cost effective and precision fit assembly with a wide range of slopes, and sizes
  • Made in USA
  • Quality control with material and manufacturing assures performance
  • Requires Certification

Specifications

AASHTO:
AASHTO HS-20, AASHTO HS-25
ASTM:
ASTM D-4976
Diameter:
24 in
Height:
1-1/4 in
Material:
Plastic
Material Type:
HDPE
Product Type:
Manhole Adjustable Ring
Weight:
4.25 lb