Ladtech

34 x 2-1/4 in. HDPE Round Slope Adjustable Ring

Part #L34S225  |  Manufacturer Part #34S225

Height:

2-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 34 in

Height: 2-1/4 in

Material: Plastic

Material Type: HDPE