Lagasse Sweet 15/16 in. Threaded Broom Handle

BWK12

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bamboo is stronger than wood making the life of your broom last longer than conventional handles
  • Bamwood handles are manufactured from 65 percent bamboo and 35 percent reclaimed hardwood
  • Standard thread

SPECIFICATIONS

Color Finish
Natural
Diameter
15/16 in
Handle Length in
54 in
Handle Material
Hardwood
Length
54 in
Material
Lacquered Hardwood

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday