36 in. Palmyra Floor Brush

You last purchased this on
 
Boardwalk®

36 in. Palmyra Floor Brush

This product requires certification to purchase.
Brand image
You last purchased this on
 
Boardwalk®

36 in. Palmyra Floor Brush

  • Fast #
  • Part #BWK20136
  • Item #4440957
  • Manufacturer Part #BWK 20136
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Natural Palmyra fibers for sweeping heavy debris
  • Hardwood block floor brushes
  • Coarse/Heavy sweep
  • Requires Certification

Specifications

Brand Model Compatibility:
Broom Handles: BWK121, BWK122, BWK123, BWK124, BWK136, BWK137, BWK138
Color Finish Name:
Natural
Length:
36 in
Material:
Hardwood, Palmyra Fiber
Width:
3-1/2 in