Laing Thermotech

1/2 in. Circulator Pump

Part #LLHB08100084  |  Manufacturer Part #LHB08100084

Fitting Sizes:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: Threaded

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Lead Law Compliant: Yes

NSF Certified: No

UL Listed: No