Lambro Industries 4 in. Louvered Vent Hood With Tailpiece

L267

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Commercial or residential
  • Easy to install
  • For venting clothes dryers and bathroom fans
  • Hood pipe diameter: 4"
  • Includes standard tail piece
  • Plastic

SPECIFICATIONS

Color Finish
White
Fits Pipe Size
4 in
Material
Plastic

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday