4 in. Dryer Vent Hood in White Plastic

You last purchased this on
 
LAMBRO

4 in. Dryer Vent Hood in White Plastic

This product requires certification to purchase.
Brand image
You last purchased this on
 
LAMBRO

4 in. Dryer Vent Hood in White Plastic

  • Fast #
  • Part #L224WKD
  • Item #3620750
  • Manufacturer Part #224WKD
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Plastic
  • For venting clothes dryers and bathroom fans
  • Hood pipe diameter: 4"
  • Commercial or residential
  • Easy to install
  • Semi-assembled
  • Requires Certification

Specifications

Color Finish Name:
White
Diameter:
4 in
Height:
5-7/10 in
Material:
Plastic
UL Listed:
No
Vent Duct Shape:
Round to Rectangular
Width:
5-57/100 in