Lambro Industries
6 in. Wall Cap For Range Gray
Part #L3510G | Item #1666020 | Manufacturer Part #3510G
Product Details
- Gray
- 6"
- Plastic
- For venting appliances
- Includes damper and spring
- Easy to install
- Commercial or residential
Specifications
Color Finish: Grey
Diameter: 6 in
Material: Plastic