6 in. x 50 ft. Vinyl Flexible Air Duct

Part #L2218  |  Item #5133265  |  Manufacturer Part #2218

$ 52.56 EACH

Diameter:

6 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 6 in

Duct Shape: Round

Inside Diameter: 6 in

Length: 50 ft

Material: Plastic

Material Type: Vinyl

UL Listed: No