0 items

Lambro Industries Louvered Air Intake Vent in White

L60W

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Commercial or residential
  • Easy to install
  • Hood pipe diameter: 3"
  • Plastic
  • Used as fresh air intakes
  • Used for furnaces, etc.

SPECIFICATIONS

Color Finish
White
Diameter
3 in
Material
Plastic

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday