Laminated Steel Padlock with .3125 in. Shackle with .75 Vertical Clearance

You last purchased this on
 
Master Lock

Laminated Steel Padlock with .3125 in. Shackle with .75 Vertical Clearance

This product requires certification to purchase.
Brand image
You last purchased this on
 
Master Lock

Laminated Steel Padlock with .3125 in. Shackle with .75 Vertical Clearance

  • Fast #
  • Part #M1LJ
  • Item #5093281
  • Manufacturer Part #1LJ
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Superior protection from drilling and prying
  • Dual locking levers provide extra pry resistance
  • Hardened steel shackle for superior cut resistance
  • Two brass keys, thousands of changes, Nos. M3LH and M3KALH 1-1/2 in. wide laminated steel locks
  • Nickel plated with 2 brass keys
  • Dual steel levers lock both sides of case hardened 9/32 in. shackle
  • Patented taper ensures smooth vertical movement and precise engagement of locking levers
  • Non-rekeyable, 4-pin W1 cylinder helps prevent picking
  • Hardened steel shackle, diameter 9/32 in
  • Requires Certification

Documents


Specifications

Application:
Fence, Industrial, Locking, Security, Vending Machines, Storefront, Business Gates, Tool Cribs
Chuck Type:
Keyed
Color Finish Name:
Silver
Height:
2-1/2 in
Horizontal Clearance:
0.75
Material:
Hardened Steel, Laminated Steel
Security Grade:
1
Shackle Diameter:
5/16
Vertical Clearance:
2.5
Width:
1-3/4 in